This product requires certification to purchase.

1/2 x 72 in. Polymer Dishwasher Connector

BrassCraft

1/2 x 72 in. Polymer Dishwasher Connector

  • Fast #
  • Part #BBL372DWF
  • Item #1234830
  • Manufacturer Part #BL3-72DW F
3.8 out of 5 Customer Rating
Brand image
BrassCraft

1/2 x 72 in. Polymer Dishwasher Connector

  • Fast #
  • Part #BBL372DWF
  • Item #1234830
  • Manufacturer Part #BL3-72DW F
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 60
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Braided polymer tube
  • 1/2 in. Comp x 1/2 in. Comp
  • Connect to dishwasher 1/2 in. compression
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Requires 1/2 in. compression elbow fitting to connect to appliance
  • Silver/grey
  • 72 in. length connector
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
72 in
Pressure - Maximum
125 psi
Width
1-2/5 in
Characteristics & Features
Material
Plastic
Material Type
Polymer
Proposition 65
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Temperature Range
40 to 160 Deg F
Warranty & Product Information
Energy Star Compliant
No
Type
Connector
UPC
026613104485