1/2 x 72 in. Soft Copper Tube Plated Polished Chrome
1/2 x 72 in. Soft Copper Tube Plated Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1970-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 72 in
- Material:
- Copper
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- UPC:
- 026613058368