1/4 in. Brass OD Tube Needle Valve
1/4 in. Brass OD Tube Needle Valve
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass valve body
- 1/4 in. O.D. Comp x 1/4 in. O.D. Comp, Straight
- Not intended for use with natural gas, LPG (liquefied petroleum gas or propane), nuclear or avionic (aircraft) applications
- For use with automotive & industrial applications for instrumentation, hydraulic and pneumatic systems. Not intended for use with natural gas, LPG (liquefied petroleum gas or propane), nuclear or avionic (aircraft) applications
- Positive sealing and flow adjustment up to the capacity of the valve
- Metal-to-metal seats with a fine thread engagement
- Temperature rating: -65° F to 250° F
- Water applications: 40° F to 140° F
- Rough brass finish
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 026613137490
- Valve Size:
- 1/4 in
- Width:
- 1-49/100 in