1/4 x 1/8 in. MIP Brass Reducing Hex Nipple
1/4 x 1/8 in. MIP Brass Reducing Hex Nipple
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 500-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Brass construction
- 1/4 in. MIP x 1/8 in. MIP
- Designed for use with brass, copper or iron pipe
- Designed for use with water, grease, fuels, LP and Natural Gas, refrigeration, instrumentation, and hydraulicsystems in low and medium pressure pipe line connections
- For use in potable water applications only where noted
- Hexagonal section in the center for a wrench to grasp
- Designed for low and medium pressure pipe line connections
- Rough brass finish
-
Lead Law Compliant
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Reducing, Nipple
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- Origin:
- Domestic
- Pressure - Maximum:
- 1200 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No
- UPC:
- 026613151014