1/4 x 1/8 in. OD Compression x MIP Humidifier Angle Valve
1/4 x 1/8 in. OD Compression x MIP Humidifier Angle Valve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 3/8 in. O.D. Comp x 3/8in. O.D. Comp With 1/4 in. O.D. Comp Humidifier/Ice Maker Needle Valve
- Multi-Purpose
- Brass valve body
- Rough brass finish
- Metal-to-metal seats with a fine thread engagement
- Steel piercing needle penetrates most piping
- Positive sealing and flow adjustment up to the capacity of the valve
- For use with automotive & industrial applications for instrumentation, hydraulic and pneumatic systems. Not intended for use with natural gas, LPG (liquefied petroleum gas or propane), nuclear or avionic (aircraft) applications
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Potable Water
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 3/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor, Outdoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Product Type:
- Fitting
- Smart Home Enabled:
- No
- Temperature Range:
- -65 to 250 deg F
- Type:
- Ice Maker Kit
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1773 lb
- Width:
- 5 in