This product requires certification to purchase.

1/4 x 12 in. Braided Stainless Ice Maker Flexible Water Connector

BrassCraft

1/4 x 12 in. Braided Stainless Ice Maker Flexible Water Connector

  • Fast #
  • Part #LKDW912PP
  • Item #860883
  • Manufacturer Part #KDW-912-PP
3.2 out of 5 Customer Rating
Brand image
BrassCraft

1/4 x 12 in. Braided Stainless Ice Maker Flexible Water Connector

  • Fast #
  • Part #LKDW912PP
  • Item #860883
  • Manufacturer Part #KDW-912-PP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel braiding and reinforced PVC liner provide superior performance
  • Exclusive POWR-TIGHT 12-point crimp many times industry standard
  • Chloramine resistant tubing
  • Withstands dramatic changes in water pressure
  • Easy installation, no special tools required
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
12 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Outer Hose Material
Braided Stainless
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Water Supply Connector Type
Ice Maker
Warranty & Product Information
ASME
ASME A112.18.6
NSF
NSF 61
NSF Certified
Yes
UPC
428670064748