This product requires certification to purchase.

1/4 x 60 in. Braided Stainless Ice Maker Flexible Water Connector

BrassCraft

1/4 x 60 in. Braided Stainless Ice Maker Flexible Water Connector

  • Fast #
  • Part #LKDW960PP
  • Item #527024
  • Manufacturer Part #KDW-960-PP
5 out of 5 Customer Rating
Brand image
BrassCraft

1/4 x 60 in. Braided Stainless Ice Maker Flexible Water Connector

  • Fast #
  • Part #LKDW960PP
  • Item #527024
  • Manufacturer Part #KDW-960-PP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel braiding and reinforced PVC liner provide superior performance
  • Exclusive POWR-TIGHT 12-point crimp many times industry standard
  • Chloramine resistant tubing
  • Withstands dramatic changes in water pressure
  • Easy installation, no special tools required
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
60 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Outer Hose Material
Braided Stainless
Proposition 65
WARNING: This product can expose you to chemicals including (Lead), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Water Supply Connector Type
Ice Maker
Warranty & Product Information
ASME
ASME A112.18.6
NSF
NSF 61
NSF Certified
Yes
UPC
428670055142