1/4 x 84 in. Braided Stainless Ice Maker Flexible Water Connector
1/4 x 84 in. Braided Stainless Ice Maker Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- Exclusive POWR-TIGHT 12-point crimp many times industry standard
- Chloramine resistant tubing
- Withstands dramatic changes in water pressure
- Easy installation, no special tools required
- Nuts and end fitting nickel-plated bras
- Tubing reinforced PVC
Documents
Specifications
- ASME:
- ASME A112.18.6
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- IAPMO Listed:
- Yes
- Length:
- 84
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including (Lead), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 428670055210
- Water Supply Connector Type:
- Ice Maker