1-1/2 in. OD x 1-1/2 in. FIP Rough Brass Waste Connector
1-1/2 in. OD x 1-1/2 in. FIP Rough Brass Waste Connector
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 6000All Sizes
Product Details
Product Details
- One-piece brass body provides strength, durability and longer-lasting performance
- 1-1/2 in. O.D. Tube x 1-1/2 in. FIP
- Designed for use with aluminum and copper tubing. Not recommended for steel tubing
- Designed for use in waste drainage systems
- Full flow waterway with smooth, uniform internal surfaces
- Uniform wall thickness with close dimensional tolerance assurance means no variations
- Smooth finish simplifies assembly with no burrs or rough surfaces to catch or hang up during installation
- Rough brass finish
- Not for use in potable water applications
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- FIPS
- End Connections:
- OD Tube x FIPS
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Connector
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- Compression Connector
- UL Listed:
- No
- UPC:
- 026613055947