This product requires certification to purchase.

1/2 x 3/8 in. Barbed x OD Compression Medium Turn Angle Valve

BrassCraft

1/2 x 3/8 in. Barbed x OD Compression Medium Turn Angle Valve

  • Fast #
  • Part #BBRPX19TXCB
  • Item #7339188
  • Manufacturer Part #BRPX19TX CB
3.6 out of 5 Customer Rating
Brand image
BrassCraft

1/2 x 3/8 in. Barbed x OD Compression Medium Turn Angle Valve

  • Fast #
  • Part #BBRPX19TXCB
  • Item #7339188
  • Manufacturer Part #BRPX19TX CB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Machined, one-piece brass body construction for strength, durability and long-lasting performance
  • 1/2 in. Nom Barb x 3/8 in. OD Comp
  • Compatible with PEX tubing
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Multi-turn operation means water flow control with only a few turns of the handle
  • Oval-knurled handle provides a secure grip for on/off operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • One-piece shut-off mechanism provides smooth on-off operation
  • Chrome finish
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
End Connection 1:
MIPT
End Connection 2:
Compression
End Connections:
MIPT x Compression
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
40
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
125 psi
Temperature Range:
40 to 140 Deg F
UL Listed:
No
UPC:
026613166117
Valve Size:
1/2 in
Valve Type:
Supply Stop Valve
Weight:
0.16258 lb
Width:
2-79/100 in