11/16 in. OD Bell Flange in Oil Rubbed Bronze
11/16 in. OD Bell Flange in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 2720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel construction
- 3/8 in. IPS (11/16 OD) Bell Escutcheon
- Multi-Purpose
- Use with 11/16 in. O.D. copper pipe or 3/8 in. iron pipe stub outs (0.687 I.D.)
- Bell shaped escutcheon
- Easy to install
- Conceals the hole around the water supply pipe
- Oil rubbed bronze finish
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- FM Approved:
- No
- Fits Pipe Size:
- 2-2/5 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-3/25 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 026613124872
- Width:
- 4-13/100 in