This product requires certification to purchase.

1/2 in. FIPS x MIPS Straight Supply Stop Valve in Rough Brass

BrassCraft

1/2 in. FIPS x MIPS Straight Supply Stop Valve in Rough Brass

  • Fast #
  • Part #BDRS83XR
  • Item #7599394
  • Manufacturer Part #DRS83X R
4.3 out of 5 Customer Rating
Brand image
BrassCraft

1/2 in. FIPS x MIPS Straight Supply Stop Valve in Rough Brass

  • Fast #
  • Part #BDRS83XR
  • Item #7599394
  • Manufacturer Part #DRS83X R
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. FIP Inlet x 1/2 in. MIP Outlet Multi-Turn Integral Shut-Off Straight Stop with Screwdriver Slot less Lockshield
  • Compatible with copper
  • For use in potable water distribution systems.
  • Directly connects to shower diverters and mixing valves
  • Shuts off water to shower without shutting down main water supply
  • Screwdriver slot helps protect against tampering and accidental operation
  • Multi-turn operation means water flow control with only a few turns of a screwdriver
  • Rough brass finish
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/10 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Commercial, Potable Water, Residential
Temperature Range:
40 to 160 Deg F
UL Listed:
No
UPC:
026613173689
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Size:
1/2 in
Valve Type:
Straight Supply Stop Valve
Weight:
0.31989 lb
Width:
2-1/4 in