This product requires certification to purchase.

1/2 x 3/8 in. OD Flare x FIP Brass Union

BrassCraft

1/2 x 3/8 in. OD Flare x FIP Brass Union

  • Fast #
  • Part #B4686
  • Item #51369
  • Manufacturer Part #46-8-6
3.5 out of 5 Customer Rating
Brand image
BrassCraft

1/2 x 3/8 in. OD Flare x FIP Brass Union

  • Fast #
  • Part #B4686
  • Item #51369
  • Manufacturer Part #46-8-6
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 240
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • One-piece brass body provides strength, durability and longer-lasting performance
  • 1/2 in. O.D. Tube x 3/8 in. FIP
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Flare fitting resists mechanical pull out
  • Recommended for higher pressures than those covered by compression fittings
  • Rough brass finish
  • Reusable with long or short nuts
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Clean Bagged:
Yes
End Connection 1:
Flare
End Connection 2:
FIPS
End Connections:
Flare x FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Reducing
Material:
Brass
Minimum Temperature:
-65
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
3000 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
-65 to 250 Deg F
UPC:
026613005263
Weight:
0.08441 lb