This product requires certification to purchase.

1/2 x 3/8 in. Sweat x Adapter Brass in Polished Chrome

BrassCraft

1/2 x 3/8 in. Sweat x Adapter Brass in Polished Chrome

  • Fast #
  • Part #B14XC
  • Item #4636859
  • Manufacturer Part #14X C
5 out of 5 Customer Rating
Brand image
BrassCraft

1/2 x 3/8 in. Sweat x Adapter Brass in Polished Chrome

  • Fast #
  • Part #B14XC
  • Item #4636859
  • Manufacturer Part #14X C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Machined from brass
  • 1/2 in. Nom Sweat x 3/8 in. O.D. Tube, Drill Through (No Tube Stop)
  • Designed for use with aluminum, copper, and plastic tubing. Not intended for use with steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic, and pneumatic systems
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Chrome finish
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Sweat
End Connections:
Compression x Sweat
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
Minimum Temperature:
-65
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Temperature Range:
-65 to 250 Deg F
Type:
Sweat Compression
UL Listed:
No
UPC:
026613146850
Weight:
0.05718 lb