3/4 x 1/2 in. FIP x MIPT Reducing Brass Adapter
120 Series 3/4 x 1/2 in. FIP x MIPT Reducing Brass Adapter
All Sizes
Product Details
Product Details
- BrassCraft iron pipe fittings are manufactured from brass. Designed for use with low and medium pressure connections. Brass pipe fittings can be used for industrial and residential plumbing applications. Pipe Nipples are commonly used as adapters from one connection type to another.
- Brass construction
- 3/4 in. FIP x 1/2 in. MIP
- Designed for use with brass, copper or iron pipe
- Designed for use with water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections.
- For use in potable water applications only where noted
- Designed for low and medium pressure pipe line connections
- Rough Brass
- May be used in both indoors and outdoors.
- Temperature rating: -65° to 250° F
-
Lead Law Compliant
Specifications
- Collection:
- 120 Series
- End Connection 1:
- FIPS
- End Connection 2:
- MIPT
- End Connections:
- FIPS x MIPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-69/100
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -60
- NSF:
- NSF 372
- Origin:
- Domestic
- Pressure - Maximum:
- 1200 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No
- UPC:
- 026613146195