This product requires certification to purchase.

1/2 in. OD Tube Brass Short Flared Nut

BrassCraft

141S Series 1/2 in. OD Tube Brass Short Flared Nut

  • Fast #
  • Part #B141S8
  • Item #75690
  • Manufacturer Part #141S-8
3.8 out of 5 Customer Rating
Brand image
BrassCraft

141S Series 1/2 in. OD Tube Brass Short Flared Nut

  • Fast #
  • Part #B141S8
  • Item #75690
  • Manufacturer Part #141S-8
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Brass construction
  • 1/2 in. O.D. Tube
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines. May be used in potable water applications
  • Recommended for higher pressures than those covered by compression fittings
  • Resists mechanical pullout
  • Rough brass finish
  • Not for use in potable water applications
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
141S Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fits Pipe Size:
1/2 in
Fitting Type:
Straight, Short, Flared Nut
Material:
Brass
Maximum Temperature:
250
Origin:
Domestic
Pressure - Maximum:
3000 psi
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Temperature Range:
-65 to 250 Deg F
UPC:
026613005744