15 x 3/4 x 3/4 in. MIP x FIP Water Heater Connector
15 x 3/4 x 3/4 in. MIP x FIP Water Heater Connector
Product Details
Product Details
- Braided polymer tube
- 3/4 in. MIP x 3/4 in. FIP
- Use to connect water supply to water heater
- Use with natural and LP (propane) gases or electric water heater
- Polymer braid and inner core are constructed of non-conductive materials eliminating the potential for internal corrosion and the need for a dielectric union
- Polymer fibers bend freely without kinking, crimping or flattening to make installation hassle-free
- Quick installation, even in tight spaces
- 100% Leak tested
- Black finish
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS x FIPS
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15
- Material:
- Rubber, Brass, Plastic
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 026613965444