This product requires certification to purchase.

18 in. Gas Connector

BrassCraft

18 in. Gas Connector

  • Fast #
  • Part #BCSSD4718
  • Item #3278704
  • Manufacturer Part #CSSD47-18
4.8 out of 5 Customer Rating
Brand image
BrassCraft

18 in. Gas Connector

  • Fast #
  • Part #BCSSD4718
  • Item #3278704
  • Manufacturer Part #CSSD47-18
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 3/8 in. I.D. (1/2 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • 1/2 in. MIP X 3/8 in. MIP
  • Ideal for moderate demand appliances such as 4-burner gas ranges, cook-tops, dryers and water heaters
  • Use with natural and LP (propane) gases
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
  • High tensile strength stainless steel is less susceptible to work hardening
  • Steel fittings included: (2) 3/4 in. MIP (tapped 1/2 in. FIP)
  • Yellow finish
  • Gas connector is 100% leak tested before coating
  • Requires Certification

Specifications

ANSI:
ANSI Z21.24
CSA Certified:
CSA 6.10, CSA 6.27
End Connection 1:
MIPS, FIPS
End Connection 2:
MIPS, FIPS
End Connections:
MIPS;FIPS
Fitting Size 1:
1/2
Fitting Size 2:
3/8
Fitting Sizes:
1/2 in x 3/8 in
Length:
18
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
150
Minimum Temperature:
-40
NSF Certified:
No
Pressure - Maximum:
0.5 psi
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
UPC:
026613131566