This product requires certification to purchase.

2-3/23 in. Zinc Handle in Polished Chrome

BrassCraft

2-3/23 in. Zinc Handle in Polished Chrome

  • Fast #
  • Part #BR1510TC
  • Item #468702
  • Manufacturer Part #R15-10T C
3.6 out of 5 Customer Rating
Brand image
BrassCraft

2-3/23 in. Zinc Handle in Polished Chrome

  • Fast #
  • Part #BR1510TC
  • Item #468702
  • Manufacturer Part #R15-10T C
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 400 Pallet: 79000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Zinc die-cast
  • Includes handle screw
  • For use with BrassCraft multi-turn angle or straight water shut-off valves
  • Genuine BrassCraft replacement cross handle for multi-turn water shut-off valve
  • Traditional 2 in. oval handle
  • Chrome finish
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connections:
FIPS
Faucet Part Type:
Handle
Handle Type:
Oval
Material:
Zinc
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
026613002132
WaterSense Labeled:
No
Width:
7/20 in