20 in. Chrome Plated Closet Riser
20 in. Chrome Plated Closet Riser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of copper
- 3/8 in. O.D. Comp
- For use with copper pipe
- For use in potable water distribution systems in accessible locations only
- Cut-to-length for flexible fit and clean, professional appearance
- Heavy duty rubber nosepiece
- Pressure rating: 125 psi maximum
- Formed nosepiece with gasket insert
- Chrome finish
Documents
Specifications
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1?2005
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Tube
- End Connection 2:
- Ballcock
- End Connections:
- OD Tube x Ballcock
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 20 in
- Material:
- Copper
- Maximum Temperature:
- 180
- Product Type:
- Connector
- UL Listed:
- No
- UPC:
- 026613043081
- Width:
- 7/8 in