20 x 3/8 in. Faucet Riser in Polished Brass
20 x 3/8 in. Faucet Riser in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 2680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of copper
- 3/8 in. O.D. x 20 in. length copper riser for faucet installations
- For use with most standard toilet installations
- For use in potable water distribution systems in accessible locations only
- Cut-to-length for flexible fit and clean, professional appearance
- Designed to match fixture finish
- Polished brass finish
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20
- Material:
- Copper
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Type:
- Riser
- UPC:
- 026613124490