3/4 in. FHT Garden Hose Brass Cap with Chain
3/4 in. FHT Garden Hose Brass Cap with Chain
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 10800-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Female hose thread connection requires a rubber washer for proper installation
- Designed for use with residential and commercial-grade garden hose
- Female hose thread connection requires a rubber washer for proper installation (included)
- Female hose thread requires a rubber washer inserted before installation
- Use to attached common hose attachments
- Includes washer and chain
- Rough brass finish
- Not for use in potable water applications
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- End Connection 1:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cap
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Rough Brass
- Pressure - Maximum:
- 75 psi
- Temperature Range:
- -35 to 100 Deg F