3/4 in. Sweat x IPS Service Valve Kit with Pressure Relief Valve
3/4 in. Sweat x IPS Service Valve Kit with Pressure Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 3/4 in. nominal sweat x 3/4 in. IPS tankless service valve
- 3/4 in. ISP x 3/4 in. ISP
- Right-sized, front-aligned handles remain accessible for future maintenance - even in recessed or cover boxes
- Use with natural and LP (propane) gases
- Integrated drain valve, with a 3/4 in. male hose connection, makes appliance maintenance quick and easy; Integrated pressure-relief port, with a 3/4 in. FIP connection, reduces the number of connections required to install the appliance reducing time and cost of the installation
- Color-coded handles takes the guess work out of water system identification
- Includes 3/4 in. IPS x 3/4 in. IPS tankless service valve for hot and cold applications
- Smooth brass finish w/blue/red handles
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- NPT
- End Connections:
- Sweat x NPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Material:
- Brass
- Product Type:
- Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 026613141404