3/4 x 1/2 x 36 in. MIP Stainless Steel Gas Appliance Connector
3/4 x 1/2 x 36 in. MIP Stainless Steel Gas Appliance Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrugated stainless steel with protective coating
- 3/4 in. MIP x 3/4 in. MIP
- Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
- Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
- Baked on protective coating helps prevent corrosion from most household chemicals
- Deep corrugations enhance flexibility and maneuverability of connection during installation
- 1/2 in. ID (5/8 in. OD)
- Steel fittings included: 1/2 in. FIP and 1/2 in. MIP (tapped 3/8 in. FIP)
- Stainless steel finish
- Gas connector is 100% leak tested prior to coating
Specifications
- ANSI:
- ANSI Z21.24
- CSA Certified:
- CSA 6.10
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 36 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- UPC:
- 039166133321