This product requires certification to purchase.

3/4 x 18 in. Flexible Water Connector

BrassCraft

3/4 x 18 in. Flexible Water Connector

  • Fast #
  • Part #BWC4418
  • Item #681843
  • Manufacturer Part #WC44-18
3.9 out of 5 Customer Rating
Brand image
BrassCraft

3/4 x 18 in. Flexible Water Connector

  • Fast #
  • Part #BWC4418
  • Item #681843
  • Manufacturer Part #WC44-18
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Corrugated copper tube
  • 3/4 in. Nom female sweat (7/8 in. I.D.) x 3/4 in. Nom female sweat (7/8 in. I.D.)
  • Use with electric or gas water heaters or softeners. Use only to connect water
  • Use with natural and LP (propane) gases or electric water heater
  • Corrosion resistant
  • No dielectric union needed, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs
  • Low torque to seal
  • Includes 3/4 in. I.D. (7/8 in. O.D.) x 24 in. corrugated stainless steel gas connector with corrosion resistant coating
  • Smooth copper finish
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
Female Sweat
End Connections
FIPS x Female Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
18 in
Pressure - Maximum
125 psi
Characteristics & Features
Proposition 65
WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
026613008325