This product requires certification to purchase.

3/4 x 2-1/2 in. MIP Brass Nipple

BrassCraft

3/4 x 2-1/2 in. MIP Brass Nipple

  • Fast #
  • Part #B1131225RX
  • Item #4637055
  • Manufacturer Part #113-12-2.5-RX
3.7 out of 5 Customer Rating
Brand image
BrassCraft

3/4 x 2-1/2 in. MIP Brass Nipple

  • Fast #
  • Part #B1131225RX
  • Item #4637055
  • Manufacturer Part #113-12-2.5-RX
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • 3/4 in. MIP x 2-1/2 in.
  • Designed for use with brass, copper or iron pipe
  • Designed for use with potable and non-potable water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections
  • For use in potable water applications only where noted
  • Designed for low and medium pressure pipe line connections
  • Rough brass finish
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
Material:
Brass
Origin:
Domestic
Temperature Range:
-65 to 250 Deg F
UL Listed:
No
UPC:
026613146003