3/4 x 3/8 in. FHT x OD Compression Dishwasher Fitting
This product has been replaced by
Manufacturer Part #HES-6-12X B
3/4 x 3/8 in. FHT x OD Compression Dishwasher Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
- One-piece brass body provides strength, durability and longer-lasting performance
- 3/8 in. O.D. Comp x 3/4 in. Garden Hose w/ Washer
- Female hose thread connection requires a rubber washer for proper installation
- Designed for use with residential and commercial-grade garden hose
- Female hose thread requires a rubber washer inserted before installation
- Use to attached common hose attachments
- Swivel hose thread nut allows you to position the fitting to align with water supply
- Rough brass finish
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- FGHT
- End Connection 2:
- Compression
- End Connections:
- FGHT x Compression
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/4 in x 3/8 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- Garden Hose Elbow
- UL Listed:
- No
- UPC:
- 026613160184