This product requires certification to purchase.

3/4 x 3/8 in. FHT x OD Compression Garden Hose Dishwasher Fitting

BrassCraft

3/4 x 3/8 in. FHT x OD Compression Garden Hose Dishwasher Fitting

  • Fast #
  • Part #BHES612XB
  • Item #4870277
  • Manufacturer Part #HES-6-12X B
5 out of 5 Customer Rating
Brand image
BrassCraft

3/4 x 3/8 in. FHT x OD Compression Garden Hose Dishwasher Fitting

  • Fast #
  • Part #BHES612XB
  • Item #4870277
  • Manufacturer Part #HES-6-12X B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • One-piece brass body provides strength, durability and longer-lasting performance
  • 3/8 in. O.D. Comp x 3/4 in. Garden Hose w/ Washer
  • Female hose thread connection requires a rubber washer for proper installation
  • Designed for use with residential and commercial-grade garden hose
  • Female hose thread requires a rubber washer inserted before installation
  • Use to attached common hose attachments
  • Swivel hose thread nut allows you to position the fitting to align with water supply
  • Rough brass finish
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FGHT
End Connection 2:
Compression
End Connections:
FGHT x Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/4 in x 3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber
Maximum Temperature:
180
Pressure - Maximum:
125 psi
UL Listed:
No
UPC:
026613160191