3/8 in. 12 in. Supply Tube
3/8 in. 12 in. Supply Tube
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 16000Product Details
Product Details
- Made of PEX
- 3/8 in. O.D. Comp
- For use with PEX tubing
- For use in potable water distribution systems in accessible locations only
- one-piece formed nosepiece with insert gasket
- Cut-to-length for flexible fit and clean, professional appearance
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME A112.18.1-2005
- ASTM:
- ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B125.1-2005
- End Connection 1:
- OD Tube
- End Connection 2:
- Ballcock
- End Connections:
- OD Tube x Ballcock
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in x 7/8 in
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 150
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Rigid:
- No
- UPC:
- 026613044873
- Water Supply Connector Type:
- Toilet