This product requires certification to purchase.

3/8 in. 20 in. Supply Tube

BrassCraft

3/8 in. 20 in. Supply Tube

  • Fast #
  • Part #B120KCR
  • Item #297235
  • Manufacturer Part #1-20KC R
4.7 out of 5 Customer Rating
Brand image
BrassCraft

3/8 in. 20 in. Supply Tube

  • Fast #
  • Part #B120KCR
  • Item #297235
  • Manufacturer Part #1-20KC R
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Rough Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 10817
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Port Huron, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of copper
  • 3/8 in. O.D. Comp
  • For use with copper pipe
  • For use in potable water distribution systems in accessible locations only
  • 3/8 in. compression nosepiece for faucets with 3/8 in. O.D. pigtail water supply connections
  • Cut-to-length for flexible fit and clean, professional appearance
  • Rough brass finish
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Name:
Rough Brass
End Connection 1:
OD Tube
End Connection 2:
Compression
End Connections:
OD Tube x Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
Material:
Brass, Copper
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Rigid:
No
UPC:
026613043241
Water Supply Connector Type:
Sink