3/8 in. Compression Garden Hose
3/8 in. Compression Garden Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Braided polymer tube
- 3/8 in. Comp x 3/8 in. Comp With 3/4 in. Garden Hose Elbow
- Connect to dishwasher 3/8 in. compression
- For use in potable water distribution systems in accessible locations only
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Silver/grey
- 60 in. length connector
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.6
- Brand Model Compatibility:
- Speedi Plumb® Plus B1-**DW Diswasher Connector
- CSA Certified:
- CSA B125.6
- End Connection 1:
- Compression
- End Connection 2:
- GHT
- End Connections:
- Compression x GHT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/8 in x 3/4 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Connector
- Tool Type:
- Hose
- UL Listed:
- No
- UPC:
- 026613142463
- Weight:
- 0.57404 lb
- Width:
- 2 in