This product requires certification to purchase.

3/8 in. ID x MIP Brass Hose Adapter

BrassCraft

3/8 in. ID x MIP Brass Hose Adapter

  • Fast #
  • Part #B12566
  • Item #75003
  • Manufacturer Part #125-6-6
3.6 out of 5 Customer Rating
Brand image
BrassCraft

3/8 in. ID x MIP Brass Hose Adapter

  • Fast #
  • Part #B12566
  • Item #75003
  • Manufacturer Part #125-6-6
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 400 Pallet: 34500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufactured with Dryseal® pipe threads which ensure a pressure-tight seal
  • For use with plastic or rubber tubing
  • Installation requires a hose clamp
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
ID Tube
End Connection 2:
MIPS
End Connections:
ID Tube x MIPS
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
160
Pressure - Maximum:
150 psi
UPC:
026613003825