3/8 in. Metal Bell Escutcheon in Chrome
3/8 in. Metal Bell Escutcheon in Chrome
Frequently Purchased Together
Product Details
- Stainless steel construction
- 3/8 in. IPS (11/16 OD) Bell Escutcheon
- For use with faucet or toilet installations
- Use with 11/16 in. O.D. copper pipe or 3/8 in. iron pipe stub outs (0.687 I.D.)
- Conceals gaps in the flooring or wall around the water supply pipe
- Install prior to water shut-off valve installation
- Chrome finish
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Bell
- Fits Pipe Size:
- 69/100 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 1-3/25 in