3/8 in. OD Replacement Cone Washer for Copper Toilet Riser
3/8 in. OD Replacement Cone Washer for Copper Toilet Riser
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 1250 Pallet: 25000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of rubber
- 3/8 in. OD
- Use with 3/8 in. O.D. copper toilet risers
- For use in potable water distribution systems in accessible locations only
- Constructed of pliable rubber
- Large sealing surface ensures good seal
- Black finish
Specifications
- Diameter:
- 3
- End Connection 1:
- OD Tube
- End Connection 2:
- Ballcock
- End Connections:
- OD Tube x Ballcock
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Length:
- 19/50
- Material:
- Rubber
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 026613041025
- WaterSense Labeled:
- No
- Width:
- 4/5