This product requires certification to purchase.

3/8 in. OD Tube x FIP Brass Hose Adapter

BrassCraft

3/8 in. OD Tube x FIP Brass Hose Adapter

  • Fast #
  • Part #B10XC
  • Item #4636919
  • Manufacturer Part #10X C
5 out of 5 Customer Rating
Brand image
BrassCraft

3/8 in. OD Tube x FIP Brass Hose Adapter

  • Fast #
  • Part #B10XC
  • Item #4636919
  • Manufacturer Part #10X C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 450
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • One-piece brass body provides strength, durability and longer-lasting performance
  • 3/8 in. O.D. Tube, Drill Through (No Tube Stop) x 3/8 in. FIP
  • Designed for use with aluminum, copper and plastic tubing. Not recommended for steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Chrome finish
  • Not for use in potable water applications
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
FIPS
End Connections
Compression x FIPS
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Straight
Material
Brass
Electrical & Operational Information
Minimum Temperature
-65
Temperature Range
-65 to 250 Deg F
Warranty & Product Information
ANSI
ANSI 372
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
Type
Compression Connector
UPC
026613145266