3/8 IPS Polished Brass Escutcheon
3/8 IPS Polished Brass Escutcheon
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 7594-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel construction
- 3/8 in. IPS (11/16 OD) Bell Escutcheon
- Multi-Purpose
- Use with 11/16 in. O.D. copper pipe or 3/8 in. iron pipe stub outs (0.687 I.D.)
- Bell shaped escutcheon
- Internal gripping fingers allow for small adjustments for a snug fit
- Conceals hole in the around the water supply pipe
- Polished brass finish
Specifications
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 026613057132
- Width:
- 4-13/100 in