This product requires certification to purchase.

3/8 x 1/2 in. OD Tube x FIP Compression Reducing Brass Elbow

BrassCraft

3/8 x 1/2 in. OD Tube x FIP Compression Reducing Brass Elbow

  • Fast #
  • Part #B7068XC
  • Item #4636894
  • Manufacturer Part #70-6-8X C
4.7 out of 5 Customer Rating
Brand image
BrassCraft

3/8 x 1/2 in. OD Tube x FIP Compression Reducing Brass Elbow

  • Fast #
  • Part #B7068XC
  • Item #4636894
  • Manufacturer Part #70-6-8X C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Machined Brass
  • 3/8 in. O.D. Tube x 1/2 in. FIP
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic, and pneumatic systems
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Chrome finish
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
FIPS
End Connections
OD Tube x FIPS
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Reducing
Material
Brass
Electrical & Operational Information
Maximum Temperature
250
Temperature Range
-65 to 250 Deg F
Warranty & Product Information
ANSI
ANSI 372
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
Type
Reducer
UPC
026613148816