3/8 x 7/8 in. Toilet Water Supply Connector
3/8 x 7/8 in. Toilet Water Supply Connector
Package Quantity Info:
Each: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of vinyl
- 3/8 in. Flare x 7/8 in. Ballcock
- For use with toilet installations
- For use in potable water distribution systems in accessible locations only
- Tighter weave, 2-layer bonded construction outperforms conventional vinyl connectors
- Use with toilets with 1/2 in. FIP water connection, metal nut
- 3/8 in. flare connection to water shut-off valve
- White
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.6
- Adjustable:
- No
- CSA Certified:
- CSA B125.6
- End Connection 1:
- Flare
- End Connection 2:
- Ballcock
- End Connections:
- Flare x Ballcock
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in x 7/8 in
- Length:
- 20 in
- Maximum Temperature:
- 180
- Product Type:
- Toilet Water Supply Connector
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 026613100975
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in