3-7/8 in. Acrylic Handle in Clear with Polished Chrome
3-7/8 in. Acrylic Handle in Clear with Polished Chrome
Product Details
Product Details
- Chrome plated and acrylic plastic construction
- For use in Mixet non-pressure balanced single-lever tub and shower applications
- For use in Mixet single-lever tub and shower applications
- Perfect for contractors, maintenance repair professionals and do-it-yourself owners
- MFG brand name: Mixet
- Genuine OEM Mixet part #MRH/MLHPK
- Clear
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Polished Chrome
- Faucet Part Type:
- Handle
- Material:
- Plastic
- UPC:
- 039166100903
- Width:
- 7-22/25 in