This product requires certification to purchase.

3/8 x 3/8 x 24 in. MIP Gas Appliance Connector

BrassCraft

3/8 x 3/8 x 24 in. MIP Gas Appliance Connector

  • Fast #
  • Part #BCSSD7724
  • Item #2434660
  • Manufacturer Part #CSSD77-24
4.2 out of 5 Customer Rating
Brand image
BrassCraft

3/8 x 3/8 x 24 in. MIP Gas Appliance Connector

  • Fast #
  • Part #BCSSD7724
  • Item #2434660
  • Manufacturer Part #CSSD77-24
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.24, ANSI Z21.75
Application:
Appliances, Commercial, LP Gas, Natural Gas, Residential
CSA Certified:
CSA 6.10, CSA 6.27
End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
Length:
24
Material:
Plated Steel, Stainless Steel
NSF Certified:
No
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
UPC:
026613120829