3/4 in. Female Threaded 2 gpm Faucet Aerator with Garden Hose in Polished Chrome
3/4 in. Female Threaded 2 gpm Faucet Aerator with Garden Hose in Polished Chrome
Product Details
Product Details
- Made of brass
- For use with most household faucets
- 3/4-in female garden hose thread
- Slotles
- 2.2 GPM/8.3 LPM
- Chrome finish
-
Lead Law Compliant
Specifications
- BAA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- End Connection 1:
- FGHT
- End Connections:
- FGHT
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 039166112067