3/4 x 3/4 in. Male x Female Gas Connector with Ball Valve
3/4 x 3/4 in. Male x Female Gas Connector with Ball Valve
Product Details
Product Details
- 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
- 3/4 in. MIP x 3/4 in. FIP Ball Valve; 1/2 in. ID x 18 in. length
- Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
- Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
- ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
- Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
- High tensile strength stainless steel is less susceptible to work hardening
- Includes: 1/2 in. MIP steel fitting and 3/4 in. FIP inlet brass gas ball valve
- Yellow finish
- Gas connector is 100% leak tested before coating
Specifications
- ANSI:
- ANSI Z21.24
- CSA Certified:
- CSA 6.10
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MIPS, FIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS;FIPS x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 12 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - Maximum:
- 0.5 psi
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- UPC:
- 026613128214