1/2 x 36 in. Copper Cover Tube in Chrome
1/2 x 36 in. Copper Cover Tube in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40 Pallet: 2500-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Copper construction
- 1/2 in. Nom x 36 in. Copper Cover Tube in Chrome
- Use with 1/2 in. nominal tube or similar sized iron pipe
- For use in potable water distribution systems in accessible locations only
- Protects the pipe from environmental conditions
- Conceals unfinished plumbing stub outs
- Chrome finish
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 16/25
- Length:
- 36
- Material:
- Copper
- Product Type:
- Cover Tube
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 026613057019