This product requires certification to purchase.

3/8 in. 30 in. Supply Tube

BrassCraft

3/8 in. 30 in. Supply Tube

  • Fast #
  • Part #B130AR
  • Item #5096
  • Manufacturer Part #1-30A R
5 out of 5 Customer Rating
Brand image
BrassCraft

3/8 in. 30 in. Supply Tube

  • Fast #
  • Part #B130AR
  • Item #5096
  • Manufacturer Part #1-30A R
5 out of 5 Customer Rating

X Points

Color Finish Name: Rough Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5650
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Made of copper
  • 3/8 in. O.D. Comp
  • For use with copper pipe
  • For use in potable water distribution systems in accessible locations only
  • one-piece formed metal nosepiece with insert
  • Cut-to-length for flexible fit and clean, professional appearance
  • Rough brass finish
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1-2005
CSA Certified:
CSA B125.1
Color Finish Name:
Rough Brass
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
30 in
Material:
Copper
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Rigid:
No
UPC:
026613043340
Water Supply Connector Type:
Sink