This product requires certification to purchase.

3/8 in. Compression x 1/2 in. FIP Braided Stainless Steel Faucet Connector

PlumbShop

3/8 in. Compression x 1/2 in. FIP Braided Stainless Steel Faucet Connector

  • Fast #
  • Part #BPLS130AF
  • Item #7514674
  • Manufacturer Part #PLS1-30A F
4.1 out of 5 Customer Rating
Brand image
PlumbShop

3/8 in. Compression x 1/2 in. FIP Braided Stainless Steel Faucet Connector

  • Fast #
  • Part #BPLS130AF
  • Item #7514674
  • Manufacturer Part #PLS1-30A F
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • For use only in potable water distribution systems in accessible locations only
  • IAPMO listed to ASME A112.18.6 / CSA B125.6
  • IAPMO listed to NSF 372 for Low-Lead Compliance
  • IAPMO listed to NSF 61/9
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connection 2:
FIPS
End Connections:
Compression x FIPS
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
30 in
Material:
Stainless Steel
Maximum Temperature:
180
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Rigid:
No
UPC:
039166127146
Water Supply Connector Type:
Sink