3/8 in. MIP Brass HEX Nipple
3/8 in. MIP Brass HEX Nipple
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 350-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Designed for use with brass, copper or iron pipe
- Designed for use with water, grease, fuels, LP and Natural Gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections
- For use in potable water applications
- Lead-Free
- For use in potable water applications only where noted
- Hexagonal section in the center for a wrench to grasp
- Designed for low and medium pressure pipe line connections
- Rough brass finish
-
Lead Law Compliant
Specifications
- ASME:
- ASME B1.20.3
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Nipple
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-25/61
- Material:
- Rough Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 1200 psi
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No
- UPC:
- 026613151038