This product requires certification to purchase.

3/8 in. OD Tube x MIP Brass Flare Union

BrassCraft

3/8 in. OD Tube x MIP Brass Flare Union

  • Fast #
  • Part #B4866
  • Item #25464
  • Manufacturer Part #48-6-6
3.2 out of 5 Customer Rating
Brand image
BrassCraft

3/8 in. OD Tube x MIP Brass Flare Union

  • Fast #
  • Part #B4866
  • Item #25464
  • Manufacturer Part #48-6-6
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 350 Pallet: 5000
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • One-piece brass body provides strength, durability and longer-lasting performance
  • 3/8 in. O.D. Tube x 3/8 in. MIP
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Flare fitting resists mechanical pull out
  • Recommended for higher pressures than those covered by compression fittings
  • Rough brass finish
  • Not for use in potable water applications
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Clean Bagged:
Yes
End Connection 1:
Flare
End Connection 2:
MIPS
End Connections:
Flare x MIPS
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Material:
Brass
Minimum Temperature:
-65
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Temperature Range:
-65 to 250 Deg F
UPC:
026613005386
Weight:
0.0713 lb