3/8 in. OD x Flare Brass Elbow
3/8 in. OD x Flare Brass Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 250 Pallet: 2500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Brass construction
- 3/8 in. O.D. Tube, Both Ends
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
- Recommended for higher pressures than those covered by compression fittings
- Resists mechanical pullout
- Rough brass finish
- Not for use in potable water applications
Specifications
- Elbow Degree:
- 90
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 5/8
- Fitting Sizes:
- 3/8 in x 5/8 in
- Fitting Type:
- Straight
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- -65 to 250 Deg F
- UPC:
- 026613005645