3/8 x 11-53/100 in. Kitchen Sink Riser in Chrome Plated
3/8 x 11-53/100 in. Kitchen Sink Riser in Chrome Plated
Product Details
Product Details
- Made of copper
- 3/8 in. O.D. Comp
- For use with copper pipe
- For use in potable water distribution systems in accessible locations only
- 3/8 in. female sweat nosepiece for faucets with 3/8 in. O.D. pigtail water supply connections
- Cut-to-length for flexible fit and clean, professional appearance
- For faucet installations
- Chrome finish
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM B-68
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1 2005
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12
- Material:
- Copper
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Rigid:
- No
- UPC:
- 026613042510
- Water Supply Connector Type:
- Sink