5/8 in. OD Flare Brass Union with Nut
42 Series 5/8 in. OD Flare Brass Union with Nut
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 300-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- For use with copper, brass, aluminum and welded steel tubing that can be flared
Specifications
- Clean Bagged:
- No
- Collection:
- 42 Series
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight, Union
- Length:
- 2-1/10 in
- Material:
- Brass
- Minimum Temperature:
- 65
- NSF Certified:
- No
- Temperature Range:
- -65 to 250 Deg F
- UPC:
- 026613060927